missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VITLAB™ PE-HD Storage Bottles, Without Tap
Description
Durable transparent bottles made with high-density polyethylene (HDPE). With or without a polypropylene tap in a variety of capacities and mouth sizes.
- HDPE is characterized by a large strength-to-density ratio
- Transparent bottles allow for easy identification of contents
- Features a secure screw cap to protect the contents, even when the bottle is knocked over
- Stable carrying handles (two handles on the 25 and 50L sizes) ensure easy handling
- Available with easily-operated taps with a 3⁄4 in. pipe fitting for easy dispensing
- Wide-mouth bottles available for easy filling, especially of powder and paste-like substances
Specifications
Specifications
| Capacity (Metric) | 5 L |
| Color | Transparent |
| For Use With (Application) | Storing Liquids. |
| Includes | Carrying handle, screw cap |
| Material | HDPE |
| No. per Pack | 1Pack |
| Product Line | Storage Bottles, PE-HD, Without Tap |
| Thread Size (Metric) | 94mm |
| Mouth | Wide |
| Height (Metric) | 340 mm |
| Show More |
Name des Produkts
Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.
Haben Sie Verbesserungsvorschläge?