missing translation for 'onlineSavingsMsg'
Learn More

VITLAB™ PE-HD Storage Bottles, Without Tap

Product Code. 10420923
Change view
Click to view available options
Capacity (Metric):
5 L
10 L
Mouth:
Narrow
Wide
Thread Size (Metric):
62.5mm
94mm
108mm
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Mouth Thread Size (Metric) Unit Size
10420923 10 L Wide 108mm Each
10431113 5 L Narrow 62.5mm Each
10192401 5 L Wide 94mm Each
10587131 10 L Narrow 62.5mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10420923 Supplier VITLAB™ Supplier No. 81642
  • ONLINE EXCLUSIVE PRICE
    46.15 €
    37.42 € / Pack of 1
    Save 8.73 €
    18% Off
View all promotions
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Store liquid or solid samples securely. VITLAB™ PE-HD Storage Bottles feature a secure screw-cap lid and stable carrying handles for easy handling. Options include wide-mouth bottles for easy filling and tapped bottles for convenient dispensing of liquids.

Durable transparent bottles made with high-density polyethylene (HDPE). With or without a polypropylene tap in a variety of capacities and mouth sizes.
  • HDPE is characterized by a large strength-to-density ratio
  • Transparent bottles allow for easy identification of contents
  • Features a secure screw cap to protect the contents, even when the bottle is knocked over
  • Stable carrying handles (two handles on the 25 and 50L sizes) ensure easy handling
  • Available with easily-operated taps with a 3⁄4 in. pipe fitting for easy dispensing
  • Wide-mouth bottles available for easy filling, especially of powder and paste-like substances
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 10 L
Color Transparent
For Use With (Application) Storing Liquids.
Includes Carrying handle, screw cap
Material HDPE
No. per Pack 1Pack
Product Line Storage Bottles, PE-HD, Without Tap
Thread Size (Metric) 108mm
Mouth Wide
Height (Metric) 415 mm
Diameter (Metric) 210 mm
Closure Type Screw Cap
Product Type Jug with Handle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.