missing translation for 'onlineSavingsMsg'
Learn More

asecos™ PE IBC station

Product Code. 17806526 Shop All asecos Products
Change view
Click to view available options
Capacity (English):
264.2 gal.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (English) Unit Size
17806526 264.2 gal. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17806526 Supplier asecos™ Supplier No. 15479
 Restricted Item

This item requires a price update prior to being ordered.

Request a Price for this item here.

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The PE IBC Station is approved for the safe storage of water pollutants.

  • Highly resistant against oil, acid, alkali, etc.
  • Easy and safe in-house transport of the empty sump by forklift truck
  • Ideal for storing 1,000 litre IBC or small containers
  • 2,000 kg load capacity per storage area depending on the self-weight of the container
  • Ideal suited for storing liquids with a maximum specific weight of up to 1,800 kg/m3

Specifications

Color Blue
Capacity (English) 264.2 gal.
Capacity (Metric) 1000 L
Material Polyethylene
Type IBC Spill Pallet
Length (English) 88.98 in.
Length (Metric) 2260.00 mm
Width (English) 88.98 in.
Width (Metric) 2260.00 mm
Height (English) 28.35 in.
Height (Metric) 720.00 mm
Depth (English) 56.30 in.
Depth (Metric) 1430.00 mm
Weight (English) 209.44 lb.
Weight (Metric) 95 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.