missing translation for 'onlineSavingsMsg'
Learn More

Chemsplash PE Machine Made Disposable Over Sleeve

Product Code. 30058338
Change view
Click to view available options
Color:
Blue
Green
Red
White
Yellow
Unit Size:
Pack of 2000
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
30058338 Red Pack of 2000
30058310 Blue Pack of 2000
30058423 White Pack of 2000
30058468 Green Pack of 2000
30058275 Yellow Pack of 2000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 30058338 Supplier Chemsplash Supplier No. 2527.500.999
  • ONLINE EXCLUSIVE PRICE
    83.87 €
    61.29 € / Pack of 2000
    Save 22.58 €
    26% Off
Estimated Shipment: 18-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Disposable Polyethylene Oversleeves are made from 15 micron polyethylene material elasticated at both ends for ease of fit.

Disposable Polyethylene Oversleeves

  • 15 Micron Material
  • Elasticated at Both Ends
  • 40 x 20 cm
  • Heat Sealed Seams
  • PFAS Free

Description: Disposable Polyethylene Oversleeves are made from 15-micron polyethylene material, elasticated at both ends for ease of fit.

Specifications

Size Universal
Product Type General Purpose Sleeve
Material Polyethylene
Color Red
Sterility Non-sterile
Disposable Single-use
Closure Type Elastic Ends
Seam Type Welded
Latex Free Yes
Length (English) 16 in.
Length (Metric) 40 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.