missing translation for 'onlineSavingsMsg'
Learn More

VITLAB™ PE/PP Chemical Waste Disposal System

Product Code. 10090731
Change view
Click to view available options
Capacity (Metric):
10 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10090731 10 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10090731 Supplier VITLAB™ Supplier No. 151594
  • ONLINE EXCLUSIVE PRICE
    360.18 €
    268.34 € / Pack of 1
    Save 91.84 €
    25% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Capacity (Metric) 10 mL
Diameter (Metric) Outer 222 mm
Height (Metric) 560 mm
Material Polyethylene
Product Type Chemical Waste Disposal System
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.