missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Rack sump
- PE grey
- Grid: without
- Forklift Pockets for easy transportation
- Approved for the safe storage and transport of water pollutants
Specifications
Specifications
| Color | Grey |
| Capacity (English) | 126.8 gal. |
| Capacity (Metric) | 480 L |
| Material | Polyethylene |
| Type | Sump |
| Length (English) | 85.83 in. |
| Length (Metric) | 2180.00 mm |
| Width (English) | 85.83 in. |
| Width (Metric) | 2180.00 mm |
| Height (English) | 12.40 in. |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?