missing translation for 'onlineSavingsMsg'
Learn More

asecos™ PE Rack Sump for Mounting with Galvanised Grid

Product Code. 17846416 Shop All asecos Products
Change view
Click to view available options
Width (Metric):
1780.00 mm
2680.00 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Width (Metric) Unit Size
17846416 2680.00 mm Each
17806566 1780.00 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17846416 Supplier asecos™ Supplier No. 22460
 Restricted Item

This item requires a price update prior to being ordered.

Request a Price for this item here.

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The PE Rack Sump is approved for the safe storage of water pollutants.

  • Rack sump
  • PE blue
  • Grid: galvanised
  • Sump capacity: 225 litres
  • Load capacity in kg: 800
  • Ideal for wall mounting

Specifications

Color Blue
Capacity (English) 59.4 gal.
Capacity (Metric) 225 L
Material Polyethylene
Type Sump
Length (English) 105.51 in.
Length (Metric) 2680.00 mm
Width (English) 105.51 in.
Width (Metric) 2680.00 mm
Height (English) 7.48 in.
Height (Metric) 190.00 mm
Depth (English) 51.18 in.
Depth (Metric) 1300.00 mm
Weight (English) 169.75 lb.
Weight (Metric) 77 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.