missing translation for 'onlineSavingsMsg'
Learn More

asecos™ PE Reservoir

Product Code. 17846346 Shop All asecos Products
Change view
Click to view available options
Material:
Polyethylene
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Material Unit Size
17846346 Polyethylene Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17846346 Supplier asecos™ Supplier No. 40055
 Restricted Item

This item requires a price update prior to being ordered.

Request a Price for this item here.

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The PE Reservoir is ideal for IBC stations: 15477, 24150, 24151, 24154.

  • Stable, height-adjustable PD design.
  • Container adjustment dimensions W x D x H (mm): 350 x 400 x 500.
  • Dimensions W x D (mm): 605 x 785.

Specifications

Material Polyethylene
Type IBC Containment Unit
Length (English) 23.82 in.
Length (Metric) 605.00 mm
Width (English) 23.82 in.
Width (Metric) 605.00 mm
Depth (English) 30.91 in.
Depth (Metric) 785.00 mm
Weight (English) 30.86 lb.
Weight (Metric) 14 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.