missing translation for 'onlineSavingsMsg'
Learn More

asecos™ PE Storage Can with Dosing Tap

Product Code. 17886426 Shop All asecos Products
Change view
Click to view available options
Capacity (Metric):
1 L
2 L
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
17886426 2 L Each
17806336 1 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17886426 Supplier asecos™ Supplier No. 40096

Please to purchase this item. Need a web account? Register with us today!

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

The PE Storage Can is ideal for the safe storage and internal transport of liquids, such as acids or lyes.

  • With fine dosing tap made of stainless steel (1.4301), incl. vent, PTFE seal
  • Incl. multilingual safety sticker to designate the contents

Specifications

Product Type Pouring Can
Capacity (English) 0.5 gal.
Capacity (Metric) 2 L
Color Yellow
For Use With (Application) Safe storage and dosing
Material Polyethylene
Quantity 1
Width (English) 3.94 in.
Width (Metric) 100.00 mm
Height (English) 12.20 in.
Height (Metric) 310.00 mm
Weight (English) 1.21 lb.
Weight (Metric) 0.55 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.