missing translation for 'onlineSavingsMsg'
Learn More

Tork PeakServe™ Continuous Paper Hand Towels H5

Product Code. 30243759 Shop All Tork Products
Change view
Click to view available options
Color:
White
White, Gray
Unit Size:
Pack of 12
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
30243759 White, Gray Pack of 12
30243719 White Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 30243759 Supplier Tork Supplier No. 100589
Estimated Shipment: 09-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Tork PeakServe™: the latest innovation designed for high-traffic washrooms where staff needs to maximize cleaning time and maintain a good flow of people.

  • Deliver high-quality performance and softness with our advanced quality Tork PeakServe™ Continuous hand towels.
  • Dry hands quickly - these paper hand towels are 20% more absorbent than Tork PeakServe™ universal quality refills.
  • Make a good impression on guests with the attractive leaf pattern of these paper hand towels.
  • Avoid delays in busy washrooms with our high-capacity dispenser system that ensures hand towels are always available.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Hand Towel for Dispenser
Length (English) 7.91 in.
Length (Metric) 20.1 cm
Width (English) 8.86 in.
Width (Metric) 22.5 cm
Color White, Gray
Ply 1-ply
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.