missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasinstrumente™ Pear-Shaped Flasks with Conical Ground Joint

Product Code. 10087780
Change view
Click to view available options
Diameter (Metric) Outer:
27 mm
33 mm
42 mm
51 mm
64 mm
85 mm
Capacity (Metric):
5 mL
10 mL
25 mL
50 mL
100 mL
250 mL
Socket Joint:
14/23 NS
19/26 NS
29/32 NS
Unit Size:
Pack of 10
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Outer Capacity (Metric) Socket Joint unitSize
10087780 64 mm 100 mL 14/23 NS Pack of 10
10508631 64 mm 100 mL 19/26 NS Pack of 10
10144592 64 mm 100 mL 29/32 NS Pack of 10
10000251 85 mm 250 mL 19/26 NS Pack of 10
10683501 42 mm 25 mL 14/23 NS Pack of 10
10693501 51 mm 50 mL 14/23 NS Pack of 10
11572304 51 mm 50 mL 29/32 NS Pack of 10
10479552 27 mm 5 mL 14/23 NS Pack of 10
15370895 33 mm 10 mL 14/23 NS Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 10087780 Supplier Lenz Laborglasinstrumente™ Supplier No. 03031437
Add to basket
Add to basket
This item is not returnable. View return policy

Especially for distillation and evaporation and provides for ease of sample removal. Lenz Laborglasinstrumente™ Pear-Shaped Flasks with Conical Ground Joint are manufactured from durable DURAN™ borosilicate glass.

  • Acc. to DIN 12383
  • With inscription label
  • Corrosion-free and resistant to thermal shock
  • With conical joint, featuring high taper accuracy and excellent tightness

Specifications

Capacity (Metric) 100 mL
Material Borosilicate Glass, Duran Glass
Socket Joint 14/23 NS
Diameter (Metric) Outer 64 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.