missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific Pearl™ Adjustable Volume Pipette

Product Code. 16390686 Shop All Heathrow Scientific Products
Change view
Click to view available options
Volume (Metric):
0.1 to 2 μL
0.5 to 10 μL
10 to 100 μL
10 to 1000 μL
1000 to 10,000 μL
2 to 20 μL
20 to 200 μL
30 to 300 μL
5 to 50 μL
500 to 5000 μL
Unit Size:
Each
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) unitSize
16390686 0.1 to 2 μL Each
16300696 0.5 to 10 μL Each
16310696 2 to 20 μL Each
16320696 5 to 50 μL Each
16330696 10 to 100 μL Each
16340696 20 to 200 μL Each
16350696 30 to 300 μL Each
16360696 10 to 1000 μL Each
16370696 500 to 5000 μL Each
16380696 1000 to 10,000 μL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 16390686 Supplier Heathrow Scientific Supplier No. HS120097
Wastewater Testing Savings
Use promo code 28023
View all promotions
Estimated Shipment: 19-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

The Pearl™ is a single-channel pipette offering adjustable volume and precision liquid handling.

The sleek, ergonomic design and reduced plunger pressure help reduce the chance of Repetitive Stress Injury (RSI), as the pipette requires 2/3 the operation pressure of most standard pipettes. The Pearl™ is tested in accordance with standards and a calibration certificate is supplied. Manufactured in accordance with ISO08655 and GLP regulations.

  • Internal metal parts for increased accuracy and calibration stability, and long life
  • Easy volume adjustment with locking tab to prevent accidental change
  • Separate tip ejector
  • Large digital volume display
  • Labeled with volume range
  • Both top and side have colored coded components for quick visual confirmation
  • CE certified
  • Autoclavable

Specifications

Certifications/Compliance CE
ClipTip White
Description Pearl™ Adjustable Volume Pipette
Autoclavable Autoclavable
Color White
Dispensing Speed Low-Force
Disposable Reusable
Grip Type Ergonomic
Material ABS
Model HS120097
Number of Channels 1
Product Line Pearl
Programmability No
Sterility Non-sterile
Type Adjustable Volume Pipette
Volume (Metric) 0.1 to 2 μL
Display 3-Position, Digit
Finger Style Hook
Packaging Type 1 Box
Length (English) 2.75 in.
Length (Metric) 7 cm
Width (English) 1.00 in.
Width (Metric) 2.54 cm
Height (English) 10.25 in.
Height (Metric) 26.04 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.