missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific Pearl™ Adjustable Volume Pipette, Multi-Channel

Product Code. 16390706 Shop All Thermo Scientific CO₂ Incubators Products
Change view
Click to view available options
Volume (Metric):
30 to 300 μL
5-50 μL
Number of Channels:
8
12
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Number of Channels Unit Size
16390706 30 to 300 μL 12 Each
16360706 5-50 μL 8 Each
16370706 30 to 300 μL 8 Each
16380706 5-50 μL 12 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 16390706 Supplier Heathrow Scientific Supplier No. HS120218
  • ONLINE EXCLUSIVE PRICE
    685.00 €
    658.09 € / Pack of 1
    Save 26.91 €
    3% Off
View all promotions
Estimated Shipment: 08-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The Pearl™ is an eight- or twelve-channel pipette offering adjustable volume and precision liquid handling.

The sleek, ergonomic design and reduced plunger pressure help reduce the chance of Repetitive Stress Injury (RSI), as the pipette requires 2/3 the operation pressure of most standard pipettes. The Pearl™ is tested in accordance with standards and a calibration certificate is supplied. Manufactured in accordance with ISO08655 and GLP regulations.

  • Internal metal parts for increased accuracy and calibration stability, and long life
  • Ergonomic Slight downward slant to tip ejector button reduces hand fatigue, incidence of repetitive strain injury (RSI)
  • Easy volume adjustment with locking tab to prevent accidental change
  • Separate tip ejector
  • Large digit volume display
  • Color coded and labeled with volume range
  • Both top and side have colored coded components for quick visual confirmation
  • CE certified and Manufactured in accordance with ISO08655 and GLP regulations
  • Autoclavable

Specifications

Certifications/Compliance CE
ClipTip White
Description Pearl™ Adjustable Volume Pipette
Adjustable Tip Spacing No
Autoclavable Autoclavable
Color Purple
Dispensing Speed Low-Force
Disposable Reusable
Grip Type Ergonomic
Material ABS
Model HS120218
Number of Channels 12
Product Line Pearl
Programmability No
Sterility Non-sterile
Type Adjustable Volume Pipette
Volume (Metric) 30 to 300 μL
Display 3-Position, Digit
Finger Style Hook
For Use With (Application) Tips
Packaging Type 1 Box
Length (English) 3.75 in.
Length (Metric) 9.53 cm
Width (English) 1.00 in.
Width (Metric) 2.54 cm
Height (English) 9.25 in.
Height (Metric) 23.50 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.