missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ Pedal Container with Door and Lid, 90 L

Product Code. 17928921
Change view
Click to view available options
Color:
Blue
Green
Red
White
Yellow
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color unitSize
17928921 White Each
17988741 Blue Each
17978741 Green Each
17938921 Red Each
17998831 Yellow Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 17928921 Supplier Gilac™ Supplier No. G614821
  • ONLINE EXCLUSIVE PRICE
    446.25 €
    313.49 € / Pack of 1
    Save 132.76 €
    29% Off
Estimated Shipment: 07-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

90 L Pedal Container with Door and Lid allows easy bag removal thanks to side opening and is easy to move around.

  • Polaris pedal container.
  • Equipped with two antimark wheels (diameter 120 mm).
  • Easy to move around.
  • Easy bag removal thanks to side opening.
  • Hands-free operation for sanitary disposal.
  • Easy to clean.
  • Colored lids for selective waste sorting.

Specifications

Capacity (Metric) 90 L
Capacity (English) 23.8 gal.
Color White
Autoclavable Not Autoclavable
Material Polypropylene
Product Type Pedal Container with Lid
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.