missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ Pedal Container with Lid, 50 L

Product Code. 17908591
Change view
Click to view available options
Color:
Blue
Green
Red
White
Yellow
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color unitSize
17908591 Blue Each
17988521 White Each
17998921 Green Each
17968841 Red Each
17948451 Yellow Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 17908591 Supplier Gilac™ Supplier No. G614322
  • ONLINE EXCLUSIVE PRICE
    85.00 €
    59.90 € / Pack of 1
    Save 25.10 €
    29% Off
Estimated Shipment: 21-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Pedal Container with Lid is a compact pedal container for space saving and hands-free operation to prevent contamination.

  • Compact pedal container for space saving.
  • Hands-free operation to prevent contamination and facilitate barrier gestures, pedal prevents contamination.
  • 2 pedal mounting positions available: automatic or manual lid closing.
  • The lid (in manual lid version) can be closed by pressing the left part of the pedal.
  • Longevity and durability.
  • Perfect stability.
  • Easy to clean.
  • Colored lids for selective waste sorting.
  • Self-assembled kit: lid, body, screws and pedal delivered in the same box.

Specifications

Capacity (Metric) 50 L
Capacity (English) 13.2 gal.
Color Blue
Autoclavable Not Autoclavable
Material Polypropylene
Product Type Pedal Container with Lid
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.