missing translation for 'onlineSavingsMsg'
Learn More

Cytiva PEEK Male Connector

Product Code. 11729565 Shop All Cytiva Products
Change view
Click to view available options
Connections:
1/16 in. Female to M6 Male
1/16 in. Male
1/16 in. Male to 1/16 in. Male for tubing ID 0.13 mm
1/16 in. Male to 1/16 in. Male for tubing ID 0.25 mm
3 x 5/16 in. Female
3/16 in. Male
M6 Female to 5/16 in. Male
Unit Size:
1 set
Each
Pack of 10
Pack of 2
Product Code. Connections unitSize
11729565 1/16 in. Male to 1/16 in. Male for tubing ID 0.25 mm Pack of 2
11515724 1/16 in. Female to M6 Male Pack of 2
11340062 1/16 in. Male Pack of 10
11370052 3/16 in. Male Each
12421110 1/16 in. Male to 1/16 in. Male for tubing ID 0.13 mm 1 set
11300072 3 x 5/16 in. Female Each
11360062 M6 Female to 5/16 in. Male Each
7 options
This item is not returnable. View return policy

Product Code. 11729565

Brand: Cytiva 18112092

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Connect tubing of different sizes. Cytiva Life Sciences™ PEEK Male Connector is an important accessory for optimal chromatography.

  • Chromatography accessory
  • Complete Packsize 2
  • Select from a variety of connections sizes and internal diamters
  • For use with chromatography tubing
  • Connectors made of Polyetheretherketone (PEEK)
TRUSTED_SUSTAINABILITY

Specifications

Type Male Connector
Connections 1/16 in. Male to 1/16 in. Male for tubing ID 0.25 mm
Material PEEK
Diameter (Metric) Inner 0.25 mm
For Use With (Equipment) 1/16 in. O.D. Tubing
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.