missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vici Valco Instruments™ One-Piece Fingertight Column Coupler
Click to view available options
Diameter (Metric) Inner:
0.13 mm
0.17 mm
0.25 mm
0.5 mm
Unit Size:
Each
Description
- Self-adjusting - zero dead volume for all fitting types
- Four bore sizes
- Biocompatible
- Adapts automatically to fit all pilot lengths
Specifications
Specifications
| Type | Column Coupler |
| Color | Blue |
| Diameter (Metric) Inner | 0.25 mm |
| For Use With (Application) | For Type Columns |
| Material | PEEK |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction