missing translation for 'onlineSavingsMsg'
Learn More

IDEX Health & Science, LLC PEEK Tubing

Product Code. 13099892
Change view
Click to view available options
Diameter (English) Inner:
0.005 in.
0.007 in.
0.010 in.
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (English) Inner Unit Size
13099892 0.007 in. Each
13029962 0.005 in. Each
13023173 0.010 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 13099892 Supplier IDEX Health & Science, LLC Supplier No. 0200603
  • ONLINE EXCLUSIVE PRICE
    74.00 €
    67.86 € / Pack of 1
    Save 6.14 €
    8% Off
Estimated Shipment: 04-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Biocompatible Tubing that is optimized for use in high-pressure applications

PEEK Tubing is biocompatible and optimized for use in high-pressure applications. Its distinct materials make it inert to most solvents and give it a smooth internal surface that improves the resolution of sample bands. Tubing is available in a variety of colors and sizes.

  • PEEK Tubing
  • Length: 5 ft.
  • Biocompatible
  • Optimized for use in high-pressure applications.
  • Inert to most solvents
  • Smooth internal surface that improves the resolution of sample bands

Specifications

Type Tubing
Autoclavable Not Autoclavable
Color Yellow
Diameter (English) Inner 0.007 in.
Diameter (English) Outer 1/16 in.
Diameter (Metric) Inner 0.18 mm
Diameter (Metric) Outer 1.588 mm
Overall Length (English) 5 ft.
Overall Length (Metric) 1.524 m
Material PEEK
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.