missing translation for 'onlineSavingsMsg'
Learn More

Cytiva PEEK Tubing

Product Code. 11360012 Shop All Cytiva Products
Change view
Click to view available options
Diameter (Metric) Inner:
0.150 mm
0.5 mm
0.75 mm
1 mm
Unit Size:
2m
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner unitSize
11360012 0.150 mm Each
10328439 1 mm Each
11330012 0.75 mm Each
11555724 0.5 mm 2m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 11360012 Supplier Cytiva Supplier No. 18115659
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

PEEK tubing comes in a variety of internal diameter sizes. Cytiva Lifescience™ PEEK Tubing is an important chromatography accessory.

  • Polyetheretherketone (PEEK)
  • A variety of sizes are available
TRUSTED_SUSTAINABILITY

Specifications

Type Tubing
Description PEEK Tubing, 2 m, i.d. 0.15 mm, o.d0.1/16 in.
Diameter (Metric) Inner 0.150 mm
Diameter (Metric) Outer 1.58 mm
Overall Length (Metric) 2 m
Material PEEK
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.