missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ PEEK™ Unions, Tees and Crosses for High-Pressure HPLC Connections

Ensure reliable high-pressure connections with biocompatible Thermo Scientific™ PEEK™ Unions, Tees and Crosses for High-Pressure HPLC Connections.

Brand:  Thermo Scientific™ P-729

Code : 16

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10149534

  • 89.36 € / Each
Estimated Shipment: 07-06-2024
to see stock.
Add to basket

Description

Description

Minimize system dead volumes and ensure reliable high-pressure connections in your HPLC system with Thermo Scientific™ PEEK™ Unions, Tees and Crosses for High-Pressure HPLC Connections. The material is biocompatible for a wide range of applications.

  • Absolute zero or low dead volume formats
  • Biocompatible
Specifications

Specifications

Cross
PEEK Cross; <0.72 uL Swept Volume
1/16 in. OD Tubing
0.02 in.
PEEK
27.69 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.