missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ PEEK™ Unions, Tees and Crosses for High-Pressure HPLC Connections

Product Code. 10422155 Shop All Thermo Scientific Products
Change view
Click to view available options
Type:
Cross
Tee
Union
Diameter (English) Inner:
0.01 in.
0.02 in.
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Type Diameter (English) Inner Unit Size
10422155 Union 0.02 in. Each
10392975 Tee 0.02 in. Each
10149534 Cross 0.02 in. Each
10716163 Union 0.01 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10422155 Supplier Thermo Scientific™ Supplier No. P704
Estimated Shipment: 27-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ensure reliable high-pressure connections with biocompatible Thermo Scientific™ PEEK™ Unions, Tees and Crosses for High-Pressure HPLC Connections.

Minimize system dead volumes and ensure reliable high-pressure connections in your HPLC system with Thermo Scientific™ PEEK™ Unions, Tees and Crosses for High-Pressure HPLC Connections. The material is biocompatible for a wide range of applications.

  • Absolute zero or low dead volume formats
  • Biocompatible
TRUSTED_SUSTAINABILITY

Specifications

Type Union
Diameter (English) Inner 0.02 in.
Description PEEK Union; 0.28 uL Swept Volume
Material PEEK
Diameter (Metric) Inner 7.87 mm
For Use With (Equipment) Chromatography Tubing
Length (Metric) 23.37 mm

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.