missing translation for 'onlineSavingsMsg'
Learn More

IDEX Health & Science, LLC PEEK Y Connector Assembly

Product Code. 16423489
Change view
Click to view available options
Connections:
Flat-Bottom: 1/4-28
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Connections Unit Size
16423489 Flat-Bottom: 1/4-28 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16423489 Supplier IDEX Health & Science, LLC Supplier No. 0202331
  • ONLINE EXCLUSIVE PRICE
    77.00 €
    74.00 € / Pack of 1
    Save 3.00 €
    3% Off
Estimated Shipment: 07-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Can split a stream or join two streams together similar to a T-design

Our PEEK Y Connector Assembly can split a stream or join two streams together similar to a T-design. Unlike a T, the geometry of the Y-design reduces turbulence and improves analytical results. It is for 1/8 in. OD tubing and includes (3) OD x P-335 Flangeless Fittings.

  • PEEK Y Connector Assembly
  • Can split a stream or join two streams together similar to a T-design
  • The geometry of the Y-design reduces turbulence and improves analytical results
  • Assembly includes (3) OD x P-335 Flangeless Fittings
  • Swept Volume: 6 μL
  • Thru hole: 1.00 mm (0.040 in.)
  • Thread Port Configuration Flat-Bottom: 1/4-28
  • Material: PEEK
  • For Tubing OD: 1/8 in.

Specifications

Type Y Connector
Swept Volume 6 μL
Connections Flat-Bottom: 1/4-28
Thread Size 1.00 mm (0.040 in.)
Includes (3) OD x P-335 Flangeless Fittings
Material PEEK
For Use With (Equipment) 1/8 in. OD Tubing
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.