missing translation for 'onlineSavingsMsg'
Learn More

Memmert™ Peltier-cooled Incubators IPPeco with Advanced Peltier Technology

Product Code. 16863413 Shop All Memmert Products
Change view
Click to view available options
Capacity (Metric):
108 L
256 L
384 L
749 L
1060 L
1360 L
2140 L
Display:
Hi-def TFT-color SingleDISPLAY
Hi-def TFT-color TwinDISPLAY
Unit Size:
Each
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Display Unit Size
16863413 108 L Hi-def TFT-color SingleDISPLAY Each
17168444 108 L Hi-def TFT-color TwinDISPLAY Each
17182834 256 L Hi-def TFT-color SingleDISPLAY Each
17162834 256 L Hi-def TFT-color TwinDISPLAY Each
17172834 384 L Hi-def TFT-color SingleDISPLAY Each
17148974 384 L Hi-def TFT-color TwinDISPLAY Each
17158974 749 L Hi-def TFT-color SingleDISPLAY Each
17168974 749 L Hi-def TFT-color TwinDISPLAY Each
17188964 1060 L Hi-def TFT-color SingleDISPLAY Each
17198964 1060 L Hi-def TFT-color TwinDISPLAY Each
17108974 1360 L Hi-def TFT-color SingleDISPLAY Each
17118974 1360 L Hi-def TFT-color TwinDISPLAY Each
17128974 2140 L Hi-def TFT-color SingleDISPLAY Each
17138974 2140 L Hi-def TFT-color TwinDISPLAY Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.
Product Code. 16863413 Supplier Memmert™ Supplier No. IPP110ECO
 Restricted Item
Estimated Shipment: 29-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Ideal for cultivation above and below room temperature, determining colony count, or durability tests.

Efficient, homogenous and reliable - these three words describe the Memmert Peltier-cooled incubator IPPeco

  • Model sizes: 30, 55, 110, 260, 410, 750, 1060, 1400, 2200
  • Temperature adjustment ranges: 0 to +70°C (size 110 to 1060), +15°C to +60°C (size 1400 and 2200)
  • 2 model variants: SingleDISPLAY and TwinDISPLAY (intuitive control)
  • Convection: forced ventilation by Peltier fan
  • Advanced Peltier Technology: maximum energy efficiency compared to climate chambers with a compressor
  • Optional illumination unit (clod white light, warm white light)
  • Adjustable parameters: temperature (Celsius or Fahrenheit), program time, time zones
  • Absolutely homogenous distribution of temperature
  • Greater range of application thanks to cooling down to the freezing point
  • Always a good climate: refrigerant-free, smooth running, compact, low-maintenance

This Peltier-cooled incubator's performance is impressive: heating up, cooling down and recovering after the door is opened occur fine-tuned and yet at top speed. The double doors as standard prevent contamination and drops of rises in temperature, at the same time you have an optimal view on the sensitive load through wide-area interior glass doors.

There are two model variants, the SingleDISPLAY and the TwinDISPLAY.
The SingleDISPLAY is ideal for standard applications. Temperature, air flap position and fan speed remain at a constant value throughout the process. Suitable for when there are no requirements for ramp programming or loops, if the application only involves having to dry non-sensitive materials and does not require multiple over temperature protection or a technically complex alarm system. In such cases the functionality of the SingleDISPLAY models will be ideal for the application.
The TwinDISPLAY offers maximum convenience for complex processes. If the application requires outstanding precision and reliability paired with intuitive operation plus double over temperature protection including visual alarm the TwinDISPLAY models will provide the functionality, convenience and safety required. Via the intuitive control and AtmoCONTROL logging software even complex processes can be programmed quickly and easily. Multiple over temperature protection, visual and acoustic alarms as well as possibly sending an automatic alarm message to one or several e-mail addresses will leave time for things that really matter.

Specifications

Certifications/Compliance CE
Compressor No
Capacity (Metric) 108 L
Chamber Material Stainless Steel (304/1.4301)
Lighting Optional Illumination Unit
Material Stainless Steel
Temperature Range (Metric) Ambient -20° to 70°C
Type Refrigerated Incubator
Display Hi-def TFT-color SingleDISPLAY
Timer Digital backwards counter with target time setting, adjustable from 1 minute to 99 days
Dimensions (D x W x H) Interior 400 x 560 x 480 mm
Dimensions (L x W x H) 555 x 745 x 864 mm
Shipping Weight (Metric) 103 kg
Weight (Metric) 78 kg
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.