missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Up to 150 mL can be heated and cooled using Peltier elements
- Allows a very wide temperature range, from ambient temperature 20°C, up to 60°C
- Temperature accuracy: ± 0.1°C
- Requires no electronic or physical modifications to the cell-holders
- The thermocirculator system uses an internal sealed liquid circuit allowing full compatibility and connection to all thermostattable accessories
- Compatible with Thermostatted 5 Cell Changer (80-7100-09) and Water Thermostatted Single Cell Holder (80-7100-03)
Specifications
Specifications
| Flow Rate | 0 to 13 L/min. |
| Pump Type | Internal Flow |
| Temperature Range | 20°C to 60°C |
| Display | Digital |
| Temperature Stability | ±0.1°C |
| Voltage | 100/115/220/230 V |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?