missing translation for 'onlineSavingsMsg'
Learn More

3M™ PELTOR™ 28 dB Earmuffs

Product Code. 15779907 Shop All 3M Products
Change view
Click to view available options
Model:
H31P3A 300
H31P3B 300
H31P3BB 300
H31P3E 300
H31P3E 300-GB
H31P3E 300-GU
H31P3K 300-GU
H31P3K-300
H31P3K-300-GU
Unit Size:
Pack of 20
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Model Unit Size
15779907 H31P3E 300 Pack of 20
15709917 H31P3K 300-GU Pack of 20
15739947 H31P3A 300 Pack of 20
15749947 H31P3B 300 Pack of 20
15759947 H31P3BB 300 Pack of 20
15769947 H31P3K-300 Pack of 20
15779947 H31P3K-300-GU Pack of 20
15789907 H31P3E 300-GB Pack of 20
15799907 H31P3E 300-GU Pack of 20
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 15779907 Supplier 3M™ Supplier No. 7000107754
  • ONLINE EXCLUSIVE PRICE
    874.00 €
    546.38 € / Pack of 20
    Save 327.62 €
    37% Off
View all promotions
Estimated Shipment: 23-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

3M™ PELTOR™ Earmuffs are ultra light and slim hearing protectors that are ideal for use in forestry, sawmills, and industry.

  • Slim hearing protector ideal for use in forestry, sawmills and industry
  • Earmuff cup has a recess at the top making it a more comfortable fit with Safety Helmets
  • Wide, comfortable sealing rings are filled with a unique combination of fluid and foam, providing optimum sealing and ideal comfort even during long periods of use
  • Earcup pivot points tilt for optimum comfort and efficiency
  • Variety of helmet attachment for helmet mounting
TRUSTED_SUSTAINABILITY

Specifications

Color Orange
For Use With (Application) Forestry, sawmills, industry
Model H31P3E 300
Noise Reduction Rating (NRR) 28 dB
Product Type Helmet Mounted Ear Muffs
Dielectric No
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.