missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ PELTOR™ MultiVisor™ Faceshield System V4D
Description
- Clear acetate visor
- Temperature range: -40°C to +100°C
- Face shields are designed to fit 3M Hard Hats
- The visor meets the requirement for low energy impact protective shields
- Optical class 2 visor, low energy impact, F
Specifications
Specifications
| Thickness (Metric) | 1 mm |
| Lens Coating | Anti-fog |
| Lens Tint | Clear |
| Product Type | Face Protection |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?