missing translation for 'onlineSavingsMsg'
Learn More

3M™ PELTOR™ Optime™ III Earmuffs

Product Code. 15739017
Change view
Click to view available options
Model:
H540A-461-GB
H540B-474-GB
H540P3AF-413-SV
H540P3B-413-SV
H540P3E-413-SV
H540P3G-413-SV
H540P3H-413-SV
H540P3K-413-SV
Unit Size:
Pack of 10
Pack of 20
Pack of 6
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Model unitSize
15739017 H540P3E-413-SV Pack of 20
15709737 H540P3AF-413-SV Pack of 6
15709927 H540B-474-GB Pack of 20
15759697 H540A-461-GB Pack of 10
15789917 H540P3H-413-SV Pack of 20
15789947 H540P3B-413-SV Pack of 20
15799917 H540P3K-413-SV Pack of 20
15799947 H540P3G-413-SV Pack of 20
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 15739017 Supplier 3M™ Supplier No. 7000039624
  • ONLINE EXCLUSIVE PRICE
    1010.00 €
    605.29 € / Pack of 20
    Save 404.71 €
    40% Off
Estimated Shipment: 17-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

3M™ PELTOR™ Optime™ III Earmuffs are a high performance hearing protector, developed for use in extremely noise environments like airports, marine engine rooms, power stations and print works.

  • Ideal hearing protection against noise arising from extremely noisy environments like airports, marine engine rooms, power stations and print works
  • Double casings technology helps minimize resonance effect
  • Large space inside cup helps reduce moisture and heat build-up
  • Soft wide cushions helps reduce pressure around the ears and improves comfort and wearability
  • Easy to replace cushions and inserts helps keep them hygienically clean
TRUSTED_SUSTAINABILITY

Specifications

Color Black, Red
Certifications/Compliance CE Approved, EN 352-3: 2002
Model H540P3E-413-SV
Noise Reduction Rating (NRR) 34 dB
Product Type Ear Muffs
Dielectric No
Style Helmet-mounted
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.