missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Descripción
- Hearing protector helps protect against harmful noise, whilst allowing ambient sounds to be heard
- Built-in level-dependent function allows the wearer to hear ambient sounds, such as conversations, machine sounds and warning signals
- 3.5 mm stereo jack to connect to your mobile phone or two-way radio to hear the call right in your ear
- Auto power off turns headset off after 4 hours of non-use, to save energy and a low-battery warning informs you when to change batteries
- Voice guided menu system so no need to take your headset off
Especificaciones
Especificaciones
| Color | Black, White |
| Hearing Protection Style | Earmuffs |
| For Use With (Application) | Agriculture |
| Model | PELTOR™ ProTac III Headset |
| Noise Reduction Rating (NRR) | 23 dB |
| Product Type | Protective Hearing Communications Headset |
| Style | Hard Hat |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?