missing translation for 'onlineSavingsMsg'
Learn More

3M™ PELTOR™ WS™ LiteCom PRO III EX Headset

Product Code. 17731669 Shop All 3M Products
Change view
Click to view available options
Battery Type:
Lithium-ion
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Battery Type Unit Size
17731669 Lithium-ion Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17731669 Supplier 3M™ Supplier No. 7100098897
  • ONLINE EXCLUSIVE PRICE
    2100.00 €
    1603.19 € / Pack of 1
    Save 496.81 €
    23% Off
Estimated Shipment: 11-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

LiteCom Pro III Headsets are high performance hearing protectors with built-in analogue and digital programmable two-way communication radio, level-dependent functionality for ambient listening, and Bluetooth™ multipoint connectivity.

  • Hearing protection with built-in, programmable analogue and digital two-way radio
  • Push-to-listen quick activation of level-dependent function
  • Program up to 70 unique radio channels
  • Level-dependent technology helps improve situational awareness and communication
  • Lithium-ion rechargeable battery
  • External connection jack
  • Frequency: 403/470 MHz
TRUSTED_SUSTAINABILITY

Specifications

Color Blue, Black
Cushion Color Black
Noise Reduction Rating (NRR) 33 dB
Disposable Reusable
Headband Color Black
Style Headband
Battery Type Lithium-ion
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.