missing translation for 'onlineSavingsMsg'
Learn More

UVP Pen-Ray™ Gas Lamp Filll

Product Code. 12853818
Change view
Click to view available options
Gas Fill:
Neon
Neon-mercury
Xenon
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Gas Fill unitSize
12853818 Neon-mercury Each
12863818 Xenon Each
12843818 Neon Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 12853818 Supplier UVP Supplier No. 90001601
Estimated Shipment: 15-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Gas Fill Neon-mercury
Voltage 500 V
Wavelength 254 nm
Length (Metric) 117.3 mm
Material Quartz
Product Type Pen Ray
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.