missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Penicillin Flask

Product Code. 10752512 Shop All DWK Life Sciences Products
Change view
Click to view available options
:
4000 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
10752512 4000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10752512 Supplier DWK Life Sciences Supplier No. 215517106
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Due to its flat shape, the penicillin flask is stored lying down and thus allows a relatively large growth surface. With this design, the neck is bent upwards. This prevents the liquid culture medium from leaking out.

Microbiology is an important field of biology and medicine and deals with microorganisms (bacteria, fungi, protozoa or viruses) and their habitats and conditions. For this purpose, it is essential to produce pure culture media on which the corresponding microorganisms can grow. Irradiation of the media with IR or UV light can accelerate the growth of the cultures. Culture flasks have large bottom surfaces. They should be as flat as possible so that the layer thickness of the medium is uniformly high.

  • In this design, the neck is bent upwards which prevents the liquid culture medium from leaking
  • Due to the flat, large floor surface, the layer cover of microorganisms can grow evenly high
  • The large liquid surface ensures better aeration and thus faster growth of the microorganisms
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Base 50 mm
Capacity (Metric) 4000 mL
Material Borosilicate Glass (3.3)
For Use With (Application) Media preparation and cultivation; Preparation of cultures; Liquid culture
No. per Pack 1/Pk.
Autoclavable Autoclavable
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.