missing translation for 'onlineSavingsMsg'
Learn More

Melford Peptone, Capsules

Product Code. p-200087118
Click to view available options
Quantity:
500 g
1 kg
Unit Size:
1kg
500g
This item is not returnable. View return policy

Product Code. 30018659

Brand: Melford P20241500.0

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Each capsule contains 1g Peptone.

Each capsule contains 1g Peptone. Convenient and easy to use - simply add required number of premeasured capsules according to formulation being prepared without weighing and measuring.

Specifications

Grade Molecular Biology Grade
Quantity 500 g
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.