missing translation for 'onlineSavingsMsg'
Learn More

Honeywell™ PERFECT POLY™ PU First Gray Gloves

Product Code. 12685293
Change view
Click to view available options
Size:
6
7
8
9
Unit Size:
1 pair
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
12685293 8 Each
15826685 6 1 pair
12675293 7 Each
15846685 8 1 pair
15856685 9 1 pair
12695293 9 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 12685293 Supplier Honeywell™ Supplier No. 210025008
  • ONLINE EXCLUSIVE PRICE
    6.30 €
    1.48 € / Pack of 1
    Save 4.82 €
    76% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Honeywell™ PERFECT POLY™ PU First Gray Gloves for handling of fine objects in a dry environment, or slightly greasy and dirty objects.

  • Gray polyamide knitted glove
  • Gray polyurethane coating at the palm and fingertips
  • The knitting technique helps to obtain a glove that conforms snugly to the hand, with good dexterity
  • The glove offers maximum comfort and added sturdiness
  • The tight knit gives the glove perfect support, limits the penetration of dirt and offers a good touch
  • The ventilated back and PU coating optimise the glove's breathability
  • Polyamide with its polyurethane coating provide excellent abrasion and tear resistance
  • The PU coating ensures a good grip
  • Non pilling, the polyamide is suitable for precision work
  • The gloves are certified as silicone-free to ensure their use in painting environment
  • Gray color makes it more soilproof, thus ensuring a longer life
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance EN 420-2003 Basic standard, EN 388-2016 Mechanical risk
Description Knitted Coating, 13 gauge
Coating Material Polyurethane
Color Gray
Material Polyamide
Size 8
Length (Metric) 25 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.