missing translation for 'onlineSavingsMsg'
Learn More

Liebherr™ Perfection High-Volume Upright Lab Freezer with Stainless Steel Interior
GREENER_CHOICE

Product Code. 30178698
Click to view available options
Capacity (Metric):
480 L
702 L
1091 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 30178698

Brand: Liebherr™ SFPVH8401

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Upright lab freezer that is secure, accurate and energy-efficient, and is DIN 13277 compliant.

  • High-volume upright lab freezer, reach-in
  • Temperature range -9 to -30°C, ±5 K, temperature stability tested to EN60068-3
  • White exterior, stainless steel interior, fan-assisted refrigeration.
  • Refrigerant R 290, connection rating 4.0 A, 220-240V/50/1-ph
  • Energy-efficiency optimised for lower running costs and help to meet user sustainability targets
  • DIN 13277 compliant
  • Intuitive user interface with 2.4 in. touch and swipe colour display, 0.1°C resolution and password keypad lock also provides useful extended multi-functionality, e.g. a maintenance timer, calibration function et al.
  • Connectivity: Integrated LAN/WLAN interface and data logger with USB-port to suit varying requirements for simplified data storage, temperature control and alarm management
  • 12mm access port for external temperature probe, +2°C freeze protect function
  • Maximum content security: alarm with battery backup (12 h) immediately upon power failure, alarm history (10 events) and data logger with real-time clock.
  • Interior LED lighting, ceiling and full-height, ensures good visibility of the contents of this large appliance
  • Electronic door lock with remote control, reversible hinges, self-closing door with 90° dwell position
  • 60 kg shelf load
  • Equipped with 100 mm castors, with brakes on the two front, for ease of moving the unit

Spécification

Type Freezer
Capacity (English) 185.45 gal.
Capacity (Metric) 702 L
Temperature Range -9°C to -35°C
Temperature Resolution 0.1 K
Temperature Sensor NTC
Temperature Stability ±5°K
Door Style Reversible, Self-closing, Fitted Lock
No. of Doors 1
Hinge Side Left or Right
Cabinet Material Scratch-resistant Painted Steel
Chamber Material Stainless Steel
Exterior Finish White Powder-coated
Shelves 4
Certifications/Compliance ISO 9001, ISO 14001, CE
Style Upright
Display High-Contrast 2.4 in. Color Touch and Swipe Display
Casters 100 mm dia. castors
Color White
Condenser Type Low-Maintenance Wire-on-Tube with Washable Filter
Control Type Digital Controller
Ports 1 x 12 mm dia. access port
Warranty 2 Years Parts and Labor
Defrost Automatic Hot-Gas Defrost
Lighting LED Ceiling and Full-Height Vertical
Monitoring Options Analogue, Ethernet, Liebherr Smart Monitoring
Access Security Electronic Door Lock with Remote Control
On-Board Datalogging Yes
Connectivity WiFi/Lan Module Integrated
Amperage 4 A
Plug Type CEE 7/7
Voltage 220/240 V
Frequency 50 Hz
Phase 1, Single Phase
Energy Usage 748 kWh/a
Green Features Natural Refrigerant, Ultra Energy Efficient, Ecovadis Gold
Compressor CFC-free
Refrigerant R 290
Afficher plus Afficher moins
Correction du contenu d'un produit

Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.

Nom du produit

En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.

Merci de nous aider à améliorer notre site web. Votre commentaire a été soumis