missing translation for 'onlineSavingsMsg'
Learn More

Liebherr™ Performance Countertop Laboratory Freezer, Static Cooling Lab Freezer

Product Code. 31932488 Shop All Liebherr Appliances Products
Change view
Click to view available options
Capacity (Metric):
77 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
31932488 77 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 31932488 Supplier Liebherr™ Supplier No. SFCSE 801
Equipment and Instrument End of Year Sale
Use promo code 28000
View all promotions
 Restricted Item
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Secure, accurate and ultra energy-efficient freezer storage, the Liebherr™ countertop Lab Freezer is designed for laboratory applications.

  • Dimensions (H x W x D) 68 x 55 x 61 cm
  • Net weight 32.7 kg, gross weight 34.9 kg, heat emission 75 kJ/h
  • Provides ample space for flexible placement
  • Temperature setting -12°C to -28°C - adjustable for various storage requirements, ±5°C temperature stability tested to EN60068-3
  • Energy consumption 91 kWh/a - low running costs, helps to meet sustainability targets
  • SmartFrost - makes defrosting less frequent
  • Two shelves - enable clear storage
  • Noise level 39 dB - ensures quiet operation in the laboratory
  • Mechanical door lock - prevents unauthorised access
  • Connectivity retro-fittable - enables integration with digital monitoring systems
  • Natural refrigerant R600a - environmentally friendly and energy-efficient
  • Comprehensive alarm systems - immediate alert in case of malfunction preserves sample quality
  • Access for external sensors - easy retrofitting for additional temperature control
  • Can optionally be retrofitted with a WiFi/LAN interface
  • 5-year extended warranty option available in select countries

Specifications

Type Lab Freezer
Capacity (English) 2.72 cu. ft.
Capacity (Metric) 77 L
Temperature Range -12°C to -28°C
Temperature Resolution 1.0°C
Temperature Sensor NTC
Temperature Stability ±5 K
Door Style Solid
No. of Doors 1
Door Material Steel
Hinge Side Right
Cabinet Material Scratch-resistant Painted Steel
Chamber Material Polystyrene
Interior Commercial-grade Moulded Polystyrol
Exterior Finish Powder-coated Steel
Shelves 2
Drawers 3 Freezer Drawers
No. of Drawers 3
Certifications/Compliance ISO 9001, ISO 14001, CE
Style Countertop
Display Touch Control, Monochrome Display
Casters No
Color White
Condenser Type Low-maintenance rear-wall wire-on-tube
Control Type Touch Control / Monochrome Display
For Use With (Application) Storage of Temperature-sensitive Products
Includes 3 Freezer Drawers
Ports 1 x 10 mm dia. Access Port
Product Line Performance Countertop Lab
Defrost Manual
Lighting LED
Packaging Type Cardboard Carton
Dimensions (DxWxH) Exterior 61 x 55 x 68 cm
Dimensions (D x W x H) Interior 41 x 38 x 49 cm
Depth (Metric) Exterior 61 cm
Depth (Metric) Interior 41 cm
Height (Metric) Exterior 68 cm
Height (Metric) Interior 49 cm
Width (Metric) Exterior 55 cm
Width (Metric) Interior 38 cm
Monitoring Options Integrated Alarm Systems
Access Security Mechanical Door Lock
Chart Recorder No
On-Board Datalogging No
Connectivity Retrofittable WiFi/LAN Interface
Amperage 1.3 A
Plug Type CEE 7/7
Voltage 220/240 V
Frequency 50 Hz
Phase 1
Wattage 60 W
Energy Usage 158 kWh/a
Green Features EcoVadis Silver
Compressor CFC-free
Refrigerant R 600a
Shipping Weight (Metric) 32.7 kg
Weight (Metric) 32.7 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.