missing translation for 'onlineSavingsMsg'
Learn More

Liebherr™ Performance High-Volume Upright Freezer for Professional Use

Product Code. 30178691 Shop All Liebherr Appliances Products
Change view
Click to view available options
Capacity (Metric):
486 L
1096 L
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
30178691 1096 L Each
30178697 486 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 30178691 Supplier Liebherr™ Supplier No. FFPSVG1402
Power Your Renewable Energy Research
Use promo code 28029
View all promotions
 Restricted Item
Estimated Shipment: 17-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Freezer designed for general purpose applications that provides secure, long-lasting and energy-efficient freezer storage for non temperature-sensitive products.

  • Professional upright freezer for general purpose storage, reach-in
  • Temperature range -9 to -26°C, Class L1
  • Climate class (energy directive): 5
  • Fan-assisted refrigeration system with automatic hot gas defrost. Stainless steel exterior and interior
  • Refrigerant R 290, connection rating 4.0 A, 220-240V/50/1-ph
  • Multifunctional digital controller with high resolution display and connectivity options
  • Self-closing doors with 90° dwell position and mechanical lock, 150 mm height-adjustable legs
  • 60 kg shelf load

Specifications

Type Freezer
Capacity (English) 289.53 gal.
Capacity (Metric) 1096 L
Temperature Range -9°C to -26°C
Temperature Resolution 1 K
Temperature Sensor NTC
Door Style Reversible, Self-closing, Fitted Lock
No. of Doors 2
Hinge Side Left or Right
Cabinet Material Chrome Nickel Steel
Chamber Material Stainless Steel
Exterior Finish Stainless Steel
Shelves 8
Certifications/Compliance ISO 9001, ISO 14001, CE
Style Upright
Display High-Contrast Monochrome Display with Touch Buttons
Casters No
Color Stainless Steel
Condenser Type Low-Maintenance Wire-on-Tube with Washable Filter
Control Type Digital Controller
Ports None
Warranty 1 Year Parts and Labor
Defrost Automatic Hot-Gas Defrost
Lighting LED Ceiling Mounted
Monitoring Options SmartCoolingHub
Access Security Mechanical Door Lock with Key
On-Board Datalogging No
Connectivity WiFi/Lan Module Optional
Amperage 4 A
Plug Type CEE 7/7
Voltage 220/240 V
Frequency 50 Hz
Phase 1, Single Phase
Energy Usage 2208 kWh/a
Green Features Natural Refrigerant, Energy Efficient, Ecovadis Gold
Compressor CFC-free
Refrigerant R 290
Vedi altri risultati Mostra meno risultati
Titolo del prodotto
Selezionare un problema

Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.