missing translation for 'onlineSavingsMsg'
Learn More

Liebherr™ Performance High-Volume Upright Fridge for Professional Use
GREENER_CHOICE

Product Code. 30178705
Change view
Click to view available options
Capacity (Metric):
486 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
30178705 486 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30178705 Supplier Liebherr™ Supplier No. FRPSVG6501

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

General use refrigerator that provides secure, long-lasting and energy-efficient fridge storage for non temperature-sensitive products.

  • Professional upright fridge for general purpose storage, reach-in
  • Temperature range -2 to +15°C, Class M1
  • Climate class (energy directive): 5
  • Fan-assisted refrigeration system with automatic hot gas defrost. Stainless steel exterior and interior
  • Refrigerant R 290, connection rating 4.0 A, 220-240V/50/1-ph
  • Multifunctional digital controller with high resolution display and connectivity options
  • Self-closing doors with 90° dwell position and mechanical lock, 150 mm height-adjustable legs
  • 60 kg shelf load

Specifications

Type Refrigerator
Capacity (English) 128.39 gal.
Capacity (Metric) 486 L
Temperature Range -2°C to +15°C
Temperature Resolution 1 K
Temperature Sensor NTC
Refrigerant R 290
Door Style Solid Reversible Self-closing with Lock
No. of Doors 1
Hinge Side Left or Right
Shelves 8
Cabinet Material Stainless Steel (304)
Exterior Finish Stainless Steel
Certifications/Compliance ISO 9001, ISO 14001, CE
Style Upright
Display High-Contrast Monochrome Display with Touch Buttons
Casters No
Color Stainless Steel
Condenser Type Low-Maintenance Wire-on-Tube with Washable Filter
Control Type Digital Controller
Ports None
Warranty 1 Year Parts and Labor
Defrost Automatic Hot-Gas Defrost
Lighting LED Ceiling Mounted
Monitoring Options SmartCoolingHub
Access Security Mechanical Door Lock with Key
Connectivity WiFi/Lan Module Optional
Compressor CFC-free
Amperage 4 A
Plug Type CEE 7/7
Voltage 220/240 V
Frequency 50 Hz
Phase 1, Single Phase
Energy Usage 302 kWh/a
Green Features Natural Refrigerant, Energy Efficient, Ecovadis Gold
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.