missing translation for 'onlineSavingsMsg'
Learn More

Liebherr™ Performance High-Volume Upright Lab Freezer With Stainless Steel Interior

Product Code. 30178702 Shop All Liebherr Appliances Products
Change view
Click to view available options
Capacity (Metric):
480 L
702 L
1091 L
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
30178702 1091 L Each
30178700 480 L Each
30178694 702 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 30178702 Supplier Liebherr™ Supplier No. SFPVG1402
 Restricted Item
Estimated Shipment: 17-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Upright freezer designed for lab applications that provides secure, accurate and energy-efficient freezer storage of temperature-sensitive products.

  • High-volume upright lab freezer, reach-in
  • Temperature range -9°C to -30°C, ± 5 K temperature stability tested to EN60068-3
  • White exterior, stainless steel interior, fan-assisted refrigeration.
  • Refrigerant R 290, connection rating 4.0 A, 220-240V/50/1-ph
  • Energy-efficiency optimised for lower running costs and help to meet user sustainability targets
  • Digital controller, high-visibility monochrome display with touch buttons, 0.1°C resolution provides useful extended multi-functionality, e.g. a maintenance timer, calibration function et al.
  • Connectivity: LAN/WLAN interface not integrated but retrofittable as accessory
  • 12 mm access port for external temperature probe
  • Content security: hi/low temperature alarms and power failure alarm when power supply returns.
  • Ceiling-mounted LED internal lighting for improved visibility of the contents of this large appliance
  • Mechanical door locks, reversible hinges, self-closing door with 90° dwell position
  • 60 kg shelf load
  • Equipped with 100 mm castors, with brakes on the two front, for ease of moving the unit
  • 5-year extended warranty option available in select countries

Specifications

Type Freezer
Capacity (English) 288.21 gal.
Capacity (Metric) 1091 L
Temperature Range -9°C to -30°C
Temperature Resolution 0.1 K
Temperature Sensor NTC
Temperature Stability ±5°K
Door Style Reversible, Self-closing, Fitted Lock
No. of Doors 2
Hinge Side Left or Right
Cabinet Material Scratch-resistant Painted Steel
Chamber Material Stainless Steel
Exterior Finish White Powder-coated
Shelves 8
Certifications/Compliance ISO 9001, ISO 14001, CE
Style Upright
Display High-Contrast Monochrome Display with Touch Buttons
Casters 100 mm dia. castors
Color White
Condenser Type Low-Maintenance Wire-on-Tube with Washable Filter
Control Type Digital Controller
Ports 1 x 12 mm dia. access port
Warranty 2 Years Parts and Labor, 5 Year Optional Extended Warranty
Defrost Automatic Hot-Gas Defrost
Lighting LED Ceiling Mounted
Monitoring Options Analogue, Ethernet, Liebherr Smart Monitoring
Access Security Mechanical Door Lock with Key
On-Board Datalogging No
Connectivity WiFi/Lan Module Optional
Amperage 4 A
Plug Type CEE 7/7
Voltage 220/240 V
Frequency 50 Hz
Phase 1, Single Phase
Energy Usage 1162 kWh/a
Green Features Natural Refrigerant, Super Energy Efficient, Ecovadis Gold
Compressor CFC-free
Refrigerant R 290
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.