missing translation for 'onlineSavingsMsg'
Learn More

Liebherr™ Performance High-Volume Upright Lab Fridge with Stainless Steel Interior
GREENER_CHOICE

Product Code. 30178701 Shop All Liebherr Products
Change view
Click to view available options
Capacity (Metric):
480 L
702 L
1091 L
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
30178701 480 L Each
30178708 1091 L Each
30178692 702 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 30178701 Supplier Liebherr™ Supplier No. SRPVG6501
Control Your Critical Environments
Use promo code 28022
View all promotions
 Restricted Item
Estimated Shipment: 27-07-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Upright refigerator designed for lab applications that provides secure, accurate and energy-efficient fridge storage of temperature-sensitive products.

  • High-volume upright lab fridge, reach-in
  • Temperature range -2 to +16°C, ± 3 K temperature stability tested to EN60068-3
  • White exterior, stainless steel interior, fan-assisted refrigeration.
  • Refrigerant R 290, connection rating 4.0 A, 220-240V/50/1-ph
  • Energy-efficiency optimised for lower running costs and help to meet user sustainability targets
  • Digital controller, high-visibility monochrome display with touch buttons, 0.1°C resolution provides useful extended multi-functionality, e.g. a maintenance timer, calibration function et al.
  • Connectivity: LAN/WLAN interface not integrated but retrofittable as accessory
  • 12 mm access port for external temperature probe
  • Content security: hi/low temperature alarms and power failure alarm when power supply returns.
  • Ceiling-mounted LED internal lighting for improved visibility of the contents of this large appliance
  • Mechanical door locks, reversible hinges, self-closing doors with 90° dwell position
  • 60 kg shelf load
  • Equipped with 100 mm castors, with brakes on the two front, for ease of moving the unit

Specifications

Type Refrigerator
Capacity (English) 126.8 gal.
Capacity (Metric) 480 L
Temperature Range -2°C to +16°C
Temperature Resolution 0.1 K
Temperature Stability ±3°K
Refrigerant R 290
Door Style Solid Reversible Self-closing with Lock
No. of Doors 1
Hinge Side Left or Right
Shelves 4
Cabinet Material Scratch-resistant Painted Steel
Exterior Finish White Powder-coated
Certifications/Compliance ISO 9001, ISO 14001, CE
Style Upright
Display High-Contrast Monochrome Display with Touch Buttons
Casters 100 mm dia. castors
Color White
Condenser Type Low-Maintenance Wire-on-Tube with Washable Filter
Control Type Digital Controller
Ports 1 x 12 mm dia. access port
Warranty 1 Year Parts and Labor
Defrost Automatic Hot-Gas Defrost
Lighting LED Ceiling Mounted
Monitoring Options SmartCoolingHub
Access Security Mechanical Door Lock with Key
Connectivity WiFi/Lan Module Optional
Compressor CFC-free
Amperage 4 A
Voltage 220/240 V
Frequency 50 Hz
Phase 1, Single Phase
Energy Usage 178 kWh/a
Green Features Natural Refrigerant, Super Energy Efficient, Ecovadis Gold
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.