missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Liebherr™ Performance Under-Counter ATEX Laboratory Refrigerator, Spark-Free Lab Fridge
Shop All Liebherr Appliances Products

Description
- Dimensions (H x W x D) 81.9 - 87.9 x 59.7 x 58.4 cm
- Net weight 37 kg, gross weight 40 kg, heat emission 75 kJ/h
- Provides ample space for laboratory samples and materials
- Temperature setting +3°C to +16°C - adjustable for various storage requirements, ±3°C temperature stability tested to EN60068-3
- ATEX certification - interior classified for storage of flammable substances (< Ex > II 3/- G Ex ec IIC T6 Gc/-)
- Energy consumption 91 kWh/a - low running costs, helps to meet sustainability targets
- Three shelves - facilitate organisation and separation of samples
- Noise level 39 dB - ensures quiet operation in the laboratory
- Mechanical door lock - prevents unauthorised access
- Connectivity retro-fittable - enables integration with digital monitoring systems
- Natural refrigerant R 600a - environmentally friendly and energy-efficient
- +2°C SafetyDevice - protects contents from freezing in the event of a malfunction
- Antimicrobial handle - reduces bacteria by 99.99% without additional cleaning effort
- Max. temperature recording - automatically logs temperature deviations for a quick overview
- Comprehensive alarm systems - immediate alert in case of malfunction preserves sample quality
- Access port for external sensors - easy retrofitting for additional temperature control
- Self-closing door - closes automatically below 90° and keeps appliance temperature stable
- Can optionally be retrofitted with a WiFi/LAN interface
Specifications
Specifications
| Type | Lab Fridge |
| Capacity (English) | 4.24 cu. ft. |
| Capacity (Metric) | 120 L |
| Temperature Range | 3°C to 16°C |
| Temperature Resolution | 0.1°C |
| Temperature Sensor | NTC |
| Temperature Stability | ±3 K |
| Refrigerant | R 600a |
| Door Style | Solid Reversible Self-closing with Lock |
| No. of Doors | 1 |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?