missing translation for 'onlineSavingsMsg'
Learn More

Liebherr™ Performance Under-Counter Laboratory Freezer, Static Cooling Lab Freezer, ATEX Certified

Product Code. 31932487 Shop All Liebherr Appliances Products
Change view
Click to view available options
Capacity (Metric):
91 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
31932487 91 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.
Product Code. 31932487 Supplier Liebherr™ Supplier No. SFUFG 1001
 Restricted Item
Estimated Shipment: 22-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Secure, accurate and ultra energy-efficient, spark-free interior, freezer storage, the Liebherr™ fully integrated underbench ATEX Lab Freezer is designed for laboratory applications.

  • Dimensions (H x W x D) 81.9 - 87.9 x 59.7 x 58.4 cm
  • Net weight 34 kg, gross weight 38 kg, heat emission 100 kJ/h
  • Provides ample space for laboratory samples and materials
  • Temperature setting -9°C to -30°C - adjustable for various storage requirements, ±5°C temperature stability tested to EN60068-3
  • ATEX certification - interior classified for storage of flammable substances (< Ex > II 3/- G Ex ec IIC T6 Gc/-)
  • Energy efficiency class A+, 123 kWh/a - for low running costs
  • SmartFrost - makes defrosting less frequent
  • Three removable freezer drawers - facilitate organisation and perfect content handling
  • Noise level 39 dB - ensures quiet operation in the laboratory
  • Mechanical door lock - prevents unauthorised access
  • Connectivity retro-fittable - enables integration with digital monitoring systems
  • Natural refrigerant R 600a - environmentally friendly and energy-efficient
  • Antimicrobial handle - reduces bacteria by 99.99% without additional cleaning effort
  • /max. temperature recording - automatically logs temperature deviations for a quick overview
  • Comprehensive alarm systems - immediate alert in case of malfunction preserves sample quality
  • Access port for external sensors - easy retrofitting for additional temperature control
  • Self-closing door - closes automatically below 90° and keeps appliance temperature stable
  • Can optionally be retrofitted with a WiFi/LAN interface
  • 5-year extended warranty option available in select countries

Specifications

Type Lab Freezer
Capacity (English) 3.2 cu. ft.
Capacity (Metric) 91 L
Temperature Range -9°C to -30°C
Temperature Resolution 0.1°C
Temperature Sensor NTC
Temperature Stability ±5 K
Door Style Reversible, Self-closing, Fitted Lock
No. of Doors 1
Door Material Steel
Hinge Side Right
Cabinet Material Scratch-resistant Painted Steel
Chamber Material Polystyrene
Interior Commercial-grade Moulded Polystyrol
Exterior Finish Powder-coated Steel
Shelves 2
Drawers 3 Freezer Drawers
No. of Drawers 3
Certifications/Compliance ISO 9001, ISO 14001, CE, ATEX
Style Underbench
Display Touch Control, Monochrome Display in Door
Casters No
Color White
Condenser Type Low-maintenance rear-wall wire-on-tube
Control Type Touch Control / Monochrome Display in Door
For Use With (Application) Storage of Temperature-sensitive Products
Includes 3 Freezer Drawers
Ports 1 x 10 mm dia. Access Port
Product Line Performance Integrated Underbench Lab
Defrost Manual
Lighting No
Packaging Type Cardboard Carton
Dimensions (DxWxH) Exterior 58.4 x 59.7 x 81.9 - 87.9 cm
Dimensions (D x W x H) Interior 38.6 x 42.4 x 52 cm
Depth (Metric) Exterior 58.4 cm
Depth (Metric) Interior 45.8 cm
Height (Metric) Exterior 82 to 88 cm
Height (Metric) Interior 52 cm
Width (Metric) Exterior 59.7 cm
Width (Metric) Interior 42.4 cm
Monitoring Options Integrated Alarm Systems
Access Security Mechanical Door Lock
Chart Recorder No
Data Outputs Volt-free Alarm Contact
On-Board Datalogging No
Connectivity Retrofittable WiFi/LAN Interface
Amperage 2.0 A
Plug Type CEE 7/7
Voltage 220/240 V
Frequency 50 Hz
Phase 1
Wattage 60 W
Energy Usage 123 kWh/a
Green Features EcoVadis Silver
Compressor CFC-free
Refrigerant R 600a
Shipping Weight (Metric) 37.3 kg
Weight (Metric) 34.9 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.