missing translation for 'onlineSavingsMsg'
Learn More

Liebherr™ Performance Under-Counter Refrigerator, Dynamic Cooling Commercial Fridge

Product Code. 31932483 Shop All Liebherr Appliances Products
Change view
Click to view available options
Capacity (Metric):
124 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
31932483 124 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31932483 Supplier Liebherr™ Supplier No. FRTVG 1501
 Restricted Item
Estimated Shipment: 21-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Secure, long-lasting and ultra energy-efficient freezer storage for non temperature-sensitive products, the Liebherr™ Professional Under Counter Fridge is DIN EN 16825:2015 compliant for general purpose applications.

  • Provides ample space for every-day storage
  • Dimensions (H x W x D) 85,2 x 60 x 64,8 cm
  • Net weight 37,3 kg, heat emission 190 kJ/h
  • Under Counter - the worktop can be used as worksurface or removed for integration under existing surfaces
  • Energy efficiency class A+, 219 kWh/a - for low running costs
  • Noise level 45 dB - ensures quiet operation for improved working conditions
  • Temperature setting +1°C to +15°C - flexible temperature adjustment for various storage requirements
  • HumidityControl - humidity adjustment for ideal storage conditions: products stay fresh longer
  • Fan-assisted cooling - for uniform temperature distribution and quicker recovery after door openings
  • Natural refrigerant R600 a - environmentally friendly and energy-efficient
  • Three shelves - facilitate organisation and separation of contents
  • Self-closing door - dwell position for content handling, closes automatically below 90° and keeps appliance temperature stable
  • Seamless inner liner - no dirt traps, for perfect hygiene
  • Mechanical door lock - prevents unauthorised access
  • Connectivity retro-fittable - enables integration with external digital monitoring

Specifications

Type Professional Fridge
Capacity (English) 4.38 cu. ft.
Capacity (Metric) 124 L
Temperature Range 1°C to 15°C
Temperature Resolution 1.0°C
Temperature Sensor NTC
Refrigerant R 600a
Door Style Solid Reversible Self-closing with Lock
No. of Doors 1
Door Material Steel
Hinge Side Right
Drawers No
No. of Drawers 0
Shelves 3 Adjustable, Grid
Cabinet Material Scratch-resistant Painted Steel
Exterior Finish Powder-coated Steel
Interior Commercial-grade Moulded Polystyrol
Certifications/Compliance ISO 9001, ISO 14001, CE
Style Undercounter
Display Touch Control, Monochrome Display in Door
Casters Optional
Color White
Condenser Type Low-maintenance rear-wall wire-on-tube
Control Type Touch Control / Digital Display in Door
For Use With (Application) Storage of Non Temperature-sensitive Products
Ports No
Product Line Performance Under Counter Professional
Defrost Timed off-cycle
Lighting No
Monitoring Options Integrated Alarm Systems
Access Security Mechanical Door Lock
Data Outputs No
Connectivity Retrofittable WiFi/LAN Interface
Compressor CFC-free
Dimensions (DxWxH) Exterior 64.8 x 60 x 85.2 cm
Dimensions (D x W x H) Interior 43 x 45 x 64 cm
Depth (Metric) Exterior 64.8 cm
Depth (Metric) Interior 43 cm
Height (Metric) Exterior 85.2 cm
Height (Metric) Interior 64 cm
Width (Metric) Exterior 60 cm
Width (Metric) Interior 45 cm
Amperage 2.0 A
Plug Type CEE 7/7
Voltage 220/240 V
Frequency 50 Hz
Phase 1
Wattage 50 W
Energy Usage 219 kWh/a
Shipping Weight (Metric) 39 kg
Weight (Metric) 37.3 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.