missing translation for 'onlineSavingsMsg'
Learn More

Liebherr™ Performance Underbench Glass Door Lab Fridge

Product Code. 30464310 Shop All Liebherr Appliances Products
Change view
Click to view available options
Capacity (English):
36 gal.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (English) Unit Size
30464310 36 gal. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.
Product Code. 30464310 Supplier Liebherr™ Supplier No. SRTVG1511
  • ONLINE EXCLUSIVE PRICE
    2040.00 €
    1972.38 € / Pack of 1
    Save 67.62 €
    3% Off
 Restricted Item
Estimated Shipment: 16-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Secure, accurate and ultra energy-efficient fridge storage, the Liebherr™ Underbench Glass Door Lab Fridge is designed for general purpose applications with Liebherr build-quality you can rely on.

  • Underbench glass door Lab Fridge for general purpose storage, width 600 mm, gross capacity 137 L
  • Temperature range 3°C to 16°C, ± 3°C temperature stability tested to EN60068-3
  • White exterior, commercial-grade moulded polystyrol interior, fan-assisted refrigeration
  • Refrigerant R 600a, connection rating 2.0 A, 220-240V/50/1-ph, energy consumption 214 kWh/a
  • 97 L net capacity
  • 3 white-coated wire shelves
  • Multifunctional digital controller with high resolution display and connectivity options
  • Door lock, reversible hinges, antimicrobial lever handle
  • 45 kg shelf load
  • 5-year extended warranty option available in select countries

Specifications

Type Lab fridge
Capacity (English) 36 gal.
Capacity (Metric) 137 L
Temperature Range 3°C to 16°C
Temperature Resolution Display 0.1 °C
Temperature Sensor NTC
Temperature Stability ±3 K
Refrigerant R 600a
Door Style Glass Self-closing with Lock
No. of Doors 1
Door Material White Powder-coated steel
Shelves 3 Plastic-coated Grid
Cabinet Material Scratch-resistant Painted Steel
Exterior Finish White Powder-coated
Interior Commercial-grade moulded polystyrol
Certifications/Compliance ISO 9001, ISO 14001, CE, DIN 13277
Style Underbench
Display Monochrome display in door
Color White
Condenser Type Low-maintenance rear-wall wire-on-tube
Control Type Touch control / digital display in door
For Use With (Application) General-purpose lab fridge storage
Ports 1 x 12 mm
Product Line Scientific Performance
Warranty 1 Year Parts and Labor
Defrost Automatic: timed off-cycle
Lighting LED ceiling-mounted
Model SRTvg 1511
Monitoring Options SmartCoolingHub
Connectivity LAN/WiFi module optional
Compressor CFC-free
Amperage 2.0 A
Plug Type CEE 7/7
Voltage 220/240 V
Frequency 50 Hz
Phase 1, single phase
Wattage 100 W
Energy Usage 214 kWh/a
Green Features Low energy consumption
Shipping Weight (Metric) 45 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.