missing translation for 'onlineSavingsMsg'
Learn More

Liebherr™ Performance Underbench STATIC Lab Freezer

Product Code. 30464304 Shop All Liebherr Appliances Products
Change view
Click to view available options
Drawers:
2 white freezer drawers
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Drawers Unit Size
30464304 2 white freezer drawers Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.
Product Code. 30464304 Supplier Liebherr™ Supplier No. SFTSG1501740
  • ONLINE EXCLUSIVE PRICE
    2100.00 €
    1867.90 € / Pack of 1
    Save 232.10 €
    11% Off
View all promotions
 Restricted Item
Estimated Shipment: 09-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Secure, accurate and ultra energy-efficient freezer storage, the Liebherr™ Underbench Lab Freezer is designed for general purpose applications with Liebherr build-quality you can rely on.

  • Underbench lab freezer, width 600 mm, gross capacity 101 L
  • Temperature range -9°C to -30°C ± 5°C temperature stability tested to EN60068-3
  • SmartFrost static refrigeration, manual defrost
  • white exterior, commercial-grade moulded polystyrol interior
  • Refrigerant R 290, connection rating 2.0 A, 220-240V/50/1-ph, energy consumption 180 kWh/a
  • 69 L net capacity
  • 2 white-coated wire shelves
  • Multifunctional digital controller with high resolution display and connectivity options
  • Door lock, reversible hinges, antimicrobial lever handle
  • 45 kg shelf load
  • 5-year extended warranty option available in select countries

Specifications

Type Lab freezer
Capacity (English) 26.7 gal.
Capacity (Metric) 101 L
Temperature Range -9°C to -30°C
Temperature Resolution Display 0.1 °C
Temperature Sensor NTC
Temperature Stability ±5 K
Door Style Reversible, Self-closing, Fitted Lock
No. of Doors 1
Door Material White Powder-coated steel
Cabinet Material Scratch-resistant Painted Steel
Chamber Material Polystyrene
Interior Commercial-grade moulded polystyrol
Shelves 2
Drawers 2 white freezer drawers
No. of Drawers 3
Certifications/Compliance ISO 9001, ISO 14001, CE, DIN 13277
Style Underbench
Display Monochrome display in door
Color White
Condenser Type Low-maintenance rear-wall wire-on-tube
Control Type Touch control / digital display in door
For Use With (Application) General-purpose lab freezer storage
Ports 1 x 10 mm
Product Line Scientific Performance
Warranty 2 Years Parts and Labor, 5 Year Optional Extended Warranty
Defrost Manual
Model SFTsg 1501 740
Monitoring Options SmartCoolingHub
Connectivity LAN/WiFi module optional
Amperage 2.0 A
Plug Type CEE 7/7
Voltage 220/240 V
Frequency 50 Hz
Phase 1, single phase
Wattage 110 W
Energy Usage 180 kWh/a
Green Features Low energy consumption
Compressor CFC-free
Refrigerant R 600a
Shipping Weight (Metric) 40 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.