missing translation for 'onlineSavingsMsg'
Learn More

Liebherr™ Performance Underbench STATIC Lab Freezer
GREENER_CHOICE

Product Code. p-200113440
missing translation for 'orderingAttributeHoverText'
Drawers:
2 white freezer drawers
missing translation for 'unitSize'
Each
This item is not returnable. View return policy

Product Code. 30464304

missing translation for 'mfr': Liebherr™ SFTSG1501740

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Secure, accurate and ultra energy-efficient freezer storage, the Liebherr™ Underbench Lab Freezer is designed for general purpose applications with Liebherr build-quality you can rely on.

  • Underbench lab freezer, width 600 mm, gross capacity 101 L
  • Temperature range -9 / -30°C, +/- 5°C temperature stability tested to EN60068-3
  • SmartFrost static refrigeration, manual defrost
  • white exterior, commercial-grade moulded polystyrol interior
  • Refrigerant R 290, connection rating 2.0 A, 220-240V/50/1-ph, energy consumption 180 kWh/a
  • 69 L net capacity
  • 2 white-coated wire shelves
  • Multifunctional digital controller with high resolution display and connectivity options
  • Door lock, reversible hinges, antimicrobial lever handle
  • 45 kg shelf load

Specifications

Type Lab freezer
Capacity (English) 26.7 gal.
Capacity (Metric) 101 L
Temperature Range -9°C to -30°C
Temperature Resolution Display 0.1 °C
Temperature Sensor NTC
Temperature Stability ±5 K
Door Style Reversible, Self-closing, Fitted Lock
No. of Doors 1
Door Material White Powder-coated steel
Cabinet Material Scratch-resistant Painted Steel
Chamber Material Polystyrene
Interior Commercial-grade moulded polystyrol
Shelves 2
Drawers 2 white freezer drawers
No. of Drawers 3
Certifications/Compliance ISO 9001, ISO 14001, CE, DIN 13277
Style Underbench
Display Monochrome display in door
Color White
Condenser Type Low-maintenance rear-wall wire-on-tube
Control Type Touch control / digital display in door
For Use With (Application) General-purpose lab freezer storage
Ports 1 x 10 mm
Product Line Scientific Performance
Warranty 2 yrs parts and labor
Defrost Manual
Model SFTsg 1501 740
Monitoring Options SmartCoolingHub
Connectivity LAN/WiFi module optional
Amperage 2.0 A
Plug Type CEE 7/7
Voltage 220/240 V
Frequency 50 Hz
Phase 1, single phase
Wattage 110 W
Energy Usage 180 kWh/a
Green Features Low energy consumption
Compressor CFC-free
Refrigerant R 600a
Shipping Weight (Metric) 40 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.