missing translation for 'onlineSavingsMsg'
Learn More

Liebherr™ Performance Upright Static Freezer With Shelves, for Laboratory Use

Product Code. 18643903 Shop All Liebherr Appliances Products
Change view
Click to view available options
Capacity (Metric):
316 L
499 L
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
18643903 499 L Each
17992431 316 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.
Product Code. 18643903 Supplier Liebherr™ Supplier No. SFFSG 5501 740
 Restricted Item
Estimated Shipment: 08-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Secure, accurate and ultra energy-efficient freezer storage. Designed for lab applications with Liebherr build-quality you can rely on.

  • Temperature setting: -9°C to -30°C – enables flexible storage of temperature-sensitive items
  • Reliable temperature stability of ±5°C (to IEC 60068-3)
  • SmartFrost – makes defrosting less frequent
  • Noise level: 49 dB – ensures quiet operation in the laboratory
  • Mechanical door lock – prevents unauthorised access
  • Connectivity retrofittable – enables integration with digital monitoring systems
  • Natural refrigerant R 600a – environmentally friendly and energy-efficient
  • Antimicrobial handle – reduces bacteria by 99.99% without additional cleaning effort
  • Max. temperature recording – automatically logs temperature deviations for a quick overview
  • Comprehensive alarm systems – immediate alert in case of malfunction preserves sample quality
  • Ø 10 mm access port for external sensors – easy retrofitting for additional temperature control
  • Self-closing door – closes automatically below 90° and keeps appliance temperature stable
  • 5-year extended warranty option available in select countries

Specifications

Type Laboratory Freezer
Capacity (English) 17.62 cu. ft.
Capacity (Metric) 499 L
Temperature Range -9°C to -30°C
Temperature Resolution 0.1°C
Temperature Sensor NTC
Temperature (Setpoint) -20°C
Temperature Stability ±5 K
Door Style Reversible, Self-closing, Fitted Lock
No. of Doors 1
Door Material Steel
Hinge Side Right
Cabinet Material Scratch-resistant Painted Steel
Chamber Material Polystyrene
Exterior Finish White Powder-coated
Shelves 4
Drawers 8
No. of Drawers 8
Certifications/Compliance ISO 9001, ISO 14001, CE
Style Freestanding
Display Touch Control/Digital Display in Door
Casters Optional (Dia. 80 mm, 100 mm)
Color White
Condenser Type Low-maintenance Rear-wall Wire-on-tube
Control Type Touch Control/Digital Display in Door
For Use With (Application) Storage of Temperature-sensitive Products
Ports One 10 mm Port
Warranty 2 Years Parts and Labor, 5 Year Optional Extended Warranty
Defrost Manual
Lighting None
Dimensions (DxWxH) Exterior 76.9 x 74.7 x 168.4 cm
Monitoring Options Alarms, Remote Alarm Contacts
Access Security Mechanical Door Lock
On-Board Datalogging No
Connectivity WiFi/LAN Module Optional
Amperage 2.0 A
Plug Type CEE 7/7
Voltage 220/240 V
Frequency 50 Hz
Phase Single Phase
Wattage 240 W
Energy Usage 516 kWh/a
Compressor CFC-free
Refrigerant R290
Shipping Weight (Metric) 104.6 kg
Weight (Metric) 99.4 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.