missing translation for 'onlineSavingsMsg'
Learn More

Trajan™ PerkinELmer Split Straight-Through Liner

Product Code. 10239290
Change view
Click to view available options
Quantity:
1 Ea.
25/Pk.
5/Pk.
Unit Size:
Each
Pack of 25
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity unitSize
10239290 5/Pk. Each
12914041 1 Ea. Each
12924041 25/Pk. Pack of 25
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10239290 Supplier Trajan™ Supplier No. 092100
Estimated Shipment: 10-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

The unique deactivation process of SGE inlet liners provides excellent analysis for a wide range of compounds

  • Each batch of liners tested for activity
  • Manufactured from borosilicate glass
  • Color coded by geometry for easy identification
  • For use with PerkinElmer instruments

Specifications

Quantity 5/Pk.
Length (Metric) 92 mm
Product Type GC Inlet liner, Straight Through
Diameter (Metric) Inner 4 mm
Diameter (Metric) Outer 6.2 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.