missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Permabond™ SE-30 GC Capillary Column
Brand: Macherey-Nagel™ 723052.50
Code : 50
Additional Details : Weight : 0.01000kg
Specifications
0.25 mm | |
GC Capillary Column | |
Permabond™ SE-30 | |
300°C to 320°C | |
50 m | |
1 Each |
G2 | |
0.4 mm | |
Gas Chromatography (GC) | |
0.25 μm | |
Permabond™ SE-30 |