missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Permanent Acrylic Adhesive Laminated Polyester Transport Signs

Product Code. 11790953 Shop All Brady Products
Change view
Click to view available options
Color:
Black on Yellow
Red
Yellow
Height (Metric):
100 mm
200 mm
Quantity:
1 Ea.
250/Roll
Unit Size:
1 roll
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Height (Metric) Quantity Unit Size
11790953 Black on Yellow 200 mm 1 Ea. Each
11710953 Yellow 100 mm 1 Ea. Each
11730953 Yellow 200 mm 1 Ea. Each
11770953 Red 100 mm 1 Ea. Each
11720953 Yellow 100 mm 250/Roll 1 roll
11780953 Red 100 mm 250/Roll 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 11790953 Supplier Brady™ Supplier No. 810942
  • ONLINE EXCLUSIVE PRICE
    4.60 €
    4.42 € / Pack of 1
    Save 0.18 €
    3% Off
Estimated Shipment: 25-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Certifications/Compliance ISO 7010, RoHS compliant using EU Directive 2002/95/EC
Alternate Part Number ADR 5.2 WF-200*200-B7541
Finish Gloss
Material Polyester
Quantity 1 Ea.
Adhesive Type Permanent Acrylic
Description Laminated Polyester
For Use With (Application) Pipe markers and safety signs
Height (Metric) 200 mm
Thickness 0.024 mm
Width (Metric) 200 mm
Temperature Range (Metric) -40°C to 110°C
Shape Rhomboid
Displayed Text Organic Peroxide 5.2
Product Type Transport Sign
Color Black on Yellow
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.