missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Permanent Acrylic Adhesive Mandatory Signs
Click to view available options
Diameter (Metric):
200 mm
Unit Size:
Each
Specifications
Specifications
| Certifications/Compliance | ISO 7010, RoHS compliant using EU Directive 2002/95/EC, ROHS Environmental Compliance |
| Alternate Part Number | PIC 274-DIA 200-B7541 |
| Material | Acrylic |
| Quantity | 1 Ea. |
| Adhesive Type | Permanent Acrylic |
| Description | Permanent acrylic adhesive |
| Diameter (Metric) | 200 mm |
| For Use With (Application) | Pipe markers and safety signs |
| Thickness | 0.024 mm |
| Temperature Range (Metric) | -40°C to 110°C |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction